Product Detail

URL:

Item# : EA896AH-3

Description : Immersion Type Heater For Oil(With temperature adjuster)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply 100V
Heater sheath SUS316L(Stainless )
Code Length 2m
Weight 2kg
The thermostat allows a temperature of choice to be set.
Do not use this product for other purposes than heating oil.
Volume 1000W
Heater Length 400mm
Lowest Liquid level 150mm
Temperature control range 48~320℃
Additional explanation
Catalog Price (JPY)

¥ 86,000 (Excluding tax)/¥ 94,600(Tax including)

Quantity of stock

Latest stock:0

(2025/08/08 02:04 Currently)

Update
Relational Items
EA896AH-2 Heater For Oil(With Temperature Adjuster)
EA896AH-3 Immersion Type Heater For Oil(With temperature adjuster)