Product Detail

URL:

Item# : EA896AH-32

Description : Immersion Type Heater (With Empty Heating Prevention)

Spec

Water Heating Exclusive Use
Power Supply 100V
Heater sheath Copper Tube (Nickel Plating)
Cord Length 2m
Weight 1.3kg
The liquid expansion type thermostat was incorporated and the thermal fuse was built in.
Volume 500W
Heater Length 348mm
Lowest liquid level 130mm
Temperature control range 30 to 80℃
Additional explanation
Catalog Price (JPY)

¥ 73,400 (Excluding tax)/¥ 80,740(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 22:35 Currently)

Update
Catalog Page Page 0865

Replacement Items

EA896AH-33
Relational Items
EA896AH-32 Immersion Type Heater (With Empty Heating Prevention)
EA896AH-33 Immersion Type Heater (With Empty Heating Prevention)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG