Item# : EA896AH-33
Description : Immersion Type Heater (With Empty Heating Prevention)
Spec
Water Heating Exclusive Use
|
| Power Supply |
100V
|
Heater sheath |
Copper Tube (Nickel Plating)
|
| Cord Length |
2m (With a ground)
|
Weight |
1.5kg
|
The liquid expansion type thermostat was incorporated and the thermal fuse was built in.
|
| Volume |
1000W
|
Heater Length |
408mm
|
| Lowest liquid level |
130mm
|
Temperature control range |
30 to 80℃ |
| Catalog Price (JPY) |
¥
94,900
(Excluding tax)/¥
104,390(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/11 22:35 Currently)
|
| Catalog Page |
Page 0865
|
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| ESCO dimentional drawing |