Item# : EA896HA-17
Description : Silicon Rubber Heater
Spec
| Power Supply | AC100V |
Continuation Service Temperature | 200℃ |
|---|---|---|---|
| Max. Operating Temperature | 250℃ |
Construction | The silicone rubber reinforced with glass cloth insulates and protects the heating element.. |
| Heat Source | Nickel-chromium-based metal heating wire |
Volume Density | 0.6W/c㎡ (0.8W / c㎡ for capacity 20W or less) |
| Lead Wire | 300mm |
||
| A thin-type sheet heater with excellent flexibility not available with metallic heaters. |
|||
| Use a silicone-based adhesive for bonding. |
|||
| size (The width ×Length ) | 50×400mm |
Volume | 120W |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,700 (Excluding tax)/¥ 11,770(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 22:33 Currently) |
||||
| Catalog Page | Page 0864 | ||||