Product Detail

URL:

Item# : EA896HA-41

Description : Silicon Rubber Heater

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V
Continuation Service Temperature 200℃
Max. Operating Temperature 250℃
Construction The silicone rubber reinforced with glass cloth insulates and protects the heating element..
Heat Source Nickel-chromium-based metal heating wire
Volume Density 0.6W/c㎡
(0.8W / c㎡ for capacity 20W or less)
Lead Wire 300mm
A thin-type sheet heater with excellent flexibility not available with metallic heaters.
Use a silicone-based adhesive for bonding.
size (The width ×Length ) 200×200mm
Volume 240W
Additional explanation
Catalog Price (JPY)

¥ 12,800 (Excluding tax)/¥ 14,080(Tax including)

Quantity of stock

Latest stock:0

(2026/11/11 22:33 Currently)

Update
Catalog Page Page 0864
Relational Items
EA896HA-1 Silicon Rubber Heater
EA896HA-2 Silicon Rubber Heater
EA896HA-4 Silicon Rubber Heater
EA896HA-5 Silicon Rubber Heater
EA896HA-11 Silicon Rubber Heater
EA896HA-12 Silicon Rubber Heater
EA896HA-13 Silicon Rubber Heater
EA896HA-14 Silicon Rubber Heater
EA896HA-17 Silicon Rubber Heater
EA896HA-21 Silicon Rubber Heater
EA896HA-22 Silicon Rubber Heater
EA896HA-23 Silicon Rubber Heater
EA896HA-24 Silicon Rubber Heater
EA896HA-25 Silicon Rubber Heater
EA896HA-31 Silicon Rubber Heater
EA896HA-32 Silicon Rubber Heater
EA896HA-33 Silicon Rubber Heater
EA896HA-34 Silicon Rubber Heater
EA896HA-35 Silicon Rubber Heater
EA896HA-36 Silicon Rubber Heater
EA896HA-41 Silicon Rubber Heater
EA896HA-42 Silicon Rubber Heater
EA896HA-43 Silicon Rubber Heater
EA896HA-44 Silicon Rubber Heater
EA896HA-45 Silicon Rubber Heater
EA896HA-51 Silicon Rubber Heater
EA896HA-52 Silicon Rubber Heater
EA896HA-61 Silicon Rubber Heater
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG