Product Detail

URL:

Item# : EA897AN-12

Description : Big Fan

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply AC100V(50/60Hz)
Power Consumption (50/60Hz) 257/346W
Max. Air flow (50/60Hz) 341/365m3/min
Two-step speed adjustment (Strong ・Weak )
size 895×350×970(H)mm
Weight 28kg
Fully closed motor
Fan Dia. 750mm
Code Length 2.4m
Material Blade: Aluminum
With a thermal protector that stops at high temperatures
Additional explanation
Catalog Price (JPY)

¥ 40,700 (Excluding tax)/¥ 44,770(Tax including)

Quantity of stock

Latest stock:0

(2026/04/08 00:49 Currently)

Update

Replacement Items

EA897AN-12A
Relational Items
EA897AN-11 Big Fan
EA897AN-12 Big Fan
EA897AN-13 Big Fan