Item# : EA897CW-12C
Description : Warm Mat
Spec
Size | 600 x 600 x 20mm |
Power Consumption | 72W |
---|---|---|---|
Power Supply | AC100V (50/60Hz) |
Surface Temperature | Strong :About 48 degrees Celsius Weak :About 40 degrees Celsius |
Weight | About 600g |
Material | The surface :Polyester 100% (Impossible to wash) Controller :Plastic Resin |
Power Supply Cord Length | 1.5m |
Safety Devices | Electric current fuse |
Hot mat warms by warming your feet easy to get cold in winter |
|||
Temperature switching can be set to 2 stages of strong / weak |
|||
Smooth and soft touch |
|||
Because it is a personal size that does not take up space it is also ideal for feet at the desk. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,150 (Excluding tax)/¥ 4,565(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/21 14:57 Currently) |
||||
Catalog Page | Page 0065 |
Relational Items |
---|
EA897CW-11C Warm Mat |
EA897CW-12C Warm Mat |