Product Detail

URL:

Item# : EA897CW-39

Description : Compact Ceramic Fan Heater (With Motion Sensor)

This product is no longer available. Please refer to replacement item below.

Spec

Weight 2.6kg
Code Length 1.8m
Warm breeze 2Stage change (Strong ・Weak )
Human Feeling sensor Sensing Range :The top and the bottom 60℃、Left and right. 90℃
Sensing The distance :About 2m
Safety Devices Electric current Fuse 、Temperature Fuse 、
Fall OFF The switch 、Thermostat
Longitudinal Placement 、The side Placement can
size 150(W) x 159(D) x 400(H)mm
Power Consumption 50Hz:1100W、
60Hz:1150W
Additional explanation
Catalog Price (JPY)

¥ 12,000 (Excluding tax)/¥ 13,200(Tax including)

Quantity of stock

Latest stock:0

(2026/03/27 08:39 Currently)

Update

Replacement Items

EA897CW-37A