Item# : EA898RC-23A
Description : Grass Cutter Set With Engine
This product is no longer available. Please refer to replacement item below.
Spec
Spent Fuel |
Mix 50:1=regular gasoline :Cycle Engine Oil (FC Class /FD Class )
|
Fuel Tank Capacity |
0.6L
|
Exhaust The amount |
25.6mL
|
Carburetor |
Diaphragm (Butterfly) type
|
Ignition System |
Electron Ignition
|
Ignition Plug |
NGK BPMR8Y
|
Body Only |
Chip saw 40 Blade (255mm)
|
Size |
1770(L) x 610(W) x 305(H)mm
|
Weight |
4.9kg
|
Accessories |
Mowing Blade (Chip saw )、Mowing Blade Cover 、Scatter Protection Cover 、Protection Glasses 、Shawl Band 、Tool Bag 、Hexagonal Key Wrench 、Socket wrench
|
Both hands Handle Type :Suitable for the work at the mostly flat places, securely with both hands |
Convenient: Even if the throttle valve is put at OFF position, the desirable revolution speed is kept. |
Low fuel consumption: Regarding the Clean 50 engine, outflow of unburned gas is significantly reduced, and fuel consumption is increased by 30% or more. |
Safety: The safety mechanism where if a hand is released from the lever, revolution speed of the engine is decreased |
Lightweight: The structure is simple & light with small number of parts, and also is excellent in maintainability. |
K start: Start-up is easy. |
It conforms to the 3rd regulation. |
Catalog Price (JPY) |
¥
35,200
(Excluding tax)/¥
38,720(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/19 15:33 Currently)
|
Replacement Items