Item# : EA898RC-25
Description : Grass Cutter Set With Engine
Spec
Size | 1762(L) x 554(W) x 432(H)mm |
Weight | 4.7kg |
---|---|---|---|
Spent Fuel | Mix 50:1=Regular gasoline :2 Cycle Engine Oil (FC Class /FD Class ) |
Fuel Tank Capacity | 0.44L |
Exhaust amount | 21.2ml |
Mowing Blade | Chip saw 36 Blades (230mm ) |
Continuous operation time (Standard ) | 65 minutes |
Accessories | Mowing Blade (Chip saw ), Mowing Blade Cover , Scatter Protection Cover , Protection Glasses , Shawl Band , Tool Bag , Hexagonal Wrench , Socket wrench , Spanner |
【Both hands Handle Type 】 Tightly with both hands, to work in plain areas. |
|||
【Low-fuel consumption】 The clean 50 engine drastically reduces the outflow of unburnt gas, the fuel economy up by more than 30%. |
|||
【Safe 】 Safety mechanism that reduces the rotation speed of the engine when you release your hand from the lever. |
|||
【Lightweight 】 It has a simple structure with a small number of parts, it is light, and it is excellent in maintainability. |
|||
【K Start 】 Easy to start, light recoil attraction. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 28,300 (Excluding tax)/¥ 31,130(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/19 15:01 Currently) |
Parts & Accessories | |
---|---|
Option | EA898R-1 : Nylon Cutter [for Grass Cutter] |
Option | EA898R-2A : Nylon Cutter [for Grass Cutter] |