Item# : EA899HC-6A
Description : [Recharge Type]Handy Cleaner
Spec
Description | Charger ・Battery Nothing |
Power Supply | Charging Type 【Separately Sold 】 (14.4V Lithium Ion Battery 5.0Ah) |
---|---|---|---|
Recharge Time | About 35 minutes |
Continuous Operating Time | About 35 minutes (When using the Rechargeable battery 【EA813HE-15】) |
Suction Power | 35W |
Dust Collecting Capacity | 600ml |
Noise | 70dB |
Body Size | 438×114×153(H)mm、 (At the time of floor nozzle attachment:969×114×153(H)mm) |
Weight | 1.3kg(Including rechargeable battery ) |
Accessories | Floors Nozzle 、 Extension Tube (With Nozzle Holder )、 Gap Nozzle |
Charger | 【Separately Sold 】 EA813H-10B(With a Cooling function ) |
Exchange Rechargeable battery | EA813HE-15、EA813HE-4、 EA813HE-13、EA813HE-14 |
Paper pack Unnecessary |
|||
Powerful Suction Power Powerful Motor Provides Powerful Suction Force. Cleaning Can Be Carried Out Comfortably And Efficiently. |
|||
Dust Case Dust Collection System Dust Case Dust Collection System That Stores Collected Dust In The Dust Case. Dust Can Be Disposed Of Speedily Without Removing The Filter. |
|||
With LED Light. The Inlet Will Be Brightly Illuminated. |
|||
The Connection Part Is Cut Diagonally. cleaning Available Even Without Any Nozzle Or Extended Hose. |
|||
Trigger-type Switch. Possible To Turn On/off Frequently To Extend The Battery Life. |
|||
Safety Ensured With The Built-in Battery Multiple Protection Circuit. Built-in Proprietary Battery Multi-level Protection Circuit. Reduces Overload, Overdischarge, And Overcharge To Extend Battery Service Life. Provides Stable Performance For A Long Period Of Time. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,500 (Excluding tax)/¥ 12,650(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/12 14:47 Currently) |
Replacement Items
|
Relational Items |
---|
EA899HC-6BS [Rechargeable] Cleaner Set |
EA899HC-6A [Recharge Type]Handy Cleaner |
EA899HC-7A [Recharge Type]Handy Cleaner Set |
Parts & Accessories | |
---|---|
Option | EA813H-10B : Charger |
Option | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |