Item# : EA899SF-2
Description : Wet/Dry Vacuum Cleaner
Spec
Power Supply | 100V |
Power Consumption | 1100W |
---|---|---|---|
Maximum air volume | 2.7m3/min |
Degree Of Vacuum | 30kPa(Max time) |
Noise | 72dB |
Size | 474 x 535 x 865(H)mm |
Weight | 23.5kg |
Accessories | Hose Dia 38mm x 2m、Straight Pipe 2 Pcs、 Floor Nozzle、Two Stage Water Strainer Nozzle、 Gap Nozzle |
Possible to suction Dust・Liquid ・Oil |
|||
Built-In electric dust mortar |
|||
Material Of Tank | Stainless |
Dust Collection | 32L |
Water Absorption | 26L |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 149,400 (Excluding tax)/¥ 164,340(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/19 23:42 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA899SF-1 Wet/Dry Vacuum Cleaner |
EA899SF-2 Wet/Dry Vacuum Cleaner |