Item# : EA901A-27
Description : Electric Lift
Spec
Power supply-110VAC, 8A
|
Dual operation by electric and manual power and with remote controller
|
Max. load-82.5kg (55kg for use of -52 and lifting by 3.5m.)
|
Motor-700W
|
Top plate dim.-435 x 745mm
|
Leg extensible--27: inextensible, -34 and -52: extensible
|
| Lifting range |
2.7m
|
Lowest height |
0.85m
|
| Weight |
15.5kg |
|
|
| Catalog Price (JPY) |
¥
257,000
(Excluding tax)/¥
282,700(Tax including)
|
| Quantity of stock |
Latest stock:8
(2026/11/17 00:04 Currently)
|
| Catalog Page |
Page 0057
|
Documents
| Specification |
-
|
| Instruction manual(Japanese) |