Product Detail

URL:

Item# : EA901A-34

Description : Electric Lift

This product is no longer available. Please refer to replacement item below.

Spec

Power supply-110VAC, 8A
Dual operation by electric and manual power and with remote controller
Max. load-82.5kg (55kg for use of -52 and lifting by 3.5m.)
Motor-700W
Top plate dim.-435 x 745mm
Leg extensible--27: inextensible, -34 and -52: extensible
Lifting range 3.4m
Lowest height 0.95m
Weight 21.5kg
Additional explanation
Catalog Price (JPY)

¥ 390,800 (Excluding tax)/¥ 429,880(Tax including)

Quantity of stock

Latest stock:0

(2026/11/17 00:08 Currently)

Update
Catalog Page Page 0057

Replacement Items

EA901A-27
Relational Items
EA901A-27 Electric Lift
EA901A-34 Electric Lift
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)