Product Detail

URL:

Item# : EA902B-52

Description : Telescopic Ladder

Spec

Aluminum alloy
Easy to carry and lightweight
Maximum load-100kgf
The large rubber legs firmly secure the ladder without damaging the surface even in indoor use.
Telescopic dim. 0.94 to 5.22m
Number of steps 15 step
Weight 16.5kg
Storing length 940mm
Width when stored 495mm
Depth when stored 95mm
A telescopic ladder is a leaning ladder. Cannot be used hanging or horizontally.
Additional explanation
Catalog Price (JPY)

¥ 155,000 (Excluding tax)/¥ 170,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 07:19 Currently)

Update
Catalog Page Page 1762
Relational Items
EA902B-44 Telescopic Ladder
EA902B-52 Telescopic Ladder
EA902B-61 Telescopic Ladder
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog