Product Detail

URL:

Item# : EA902NC-22

Description : Triple Stretch Ladder (With Outrigger Hook)

Spec

Made-Aluminum alloy
Steps 24
Full length 7.90~8.04m
Contracted length 3.32m
Step pitch 329mm
Weight 22.6kg
Maximum workinf load 130kg
With outrigger.
With a sticker that lets you know the angle of leaning.
Separate type with independent upper and medium ladder extensible rope.
Since the operation rope is a circulation type the rope does not cling to the feet and it is possible to elevating work with confidence.
With handhold bar which enable to going up and down work safety.
With safety hook for ladder which is suitable for wiring work work setting against wall and internal corner.
Additional explanation
Catalog Price (JPY)

¥ 217,700 (Excluding tax)/¥ 239,470(Tax including)

Quantity of stock

Latest stock:1

(2026/10/10 07:01 Currently)

Update
Catalog Page Page 1763
Relational Items
EA902NC-21 Triple Stretch Ladder (With Outrigger ・Hook )
EA902NC-22 Triple Stretch Ladder (With Outrigger Hook)
EA902NC-23 Triple Stretch Ladder (With Outrigger Hook)
Web catalog image

Documents

Drawings