Item# : EA902NC-21
Description : Triple Stretch Ladder (With Outrigger ・Hook )
Spec
Made-Aluminum alloy
|
| Steps |
21
|
Full length |
6.91~7.05m
|
| Contracted length |
2.99m
|
Step pitch |
329mm
|
| Weight |
20.7kg
|
Maximum working load |
130kg
|
With outrigger.
|
With a sticker that lets you know the angle of leaning.
|
Separate type with independent upper and medium ladder extensible rope.
|
Since the operation rope is a circulation type the rope does not cling to the feet and it is possible to elevating work with confidence.
|
With handhold bar which enable to going up and down work safety.
|
With safety hook for ladder which is suitable for wiring work work setting against wall and internal corner.
|
| Catalog Price (JPY) |
¥
204,400
(Excluding tax)/¥
224,840(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/10/10 07:47 Currently)
|
| Catalog Page |
Page 1763
|
Documents
| Drawings |