Item# : EA902NC-7
Description : Triple Stretch Ladder
Spec
| Maximum Load |
130kg
|
Full length |
6.96m
|
| Contracted Length |
3.01m
|
Step Pitch |
329mm
|
| Bottom width |
440mm
|
Weight |
18.7kg
|
| Steps |
20
|
|
|
Aluminum Alloy
|
With a sticker that lets you know the angle of leaning.
|
Separate type with independent upper and medium ladder extensible rope.
|
| Since the operation rope is a circulation type, the rope does not cling to the feet, and it is possible to elevating work with confidence. |
| Catalog Price (JPY) |
¥
127,300
(Excluding tax)/¥
140,030(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/05 00:11 Currently)
|
| Catalog Page |
Page 1763
|
Replacement Items