Product Detail

URL:

Item# : EA902NC-8

Description : Triple Stretch Ladder

Spec

Maximum Load 130kg
Full length 7.95m
Contracted Length 3.34m
Step Pitch 329mm
Bottom width 440mm
Weight 20.5kg
Steps 23
Aluminum Alloy
With a sticker that lets you know the angle of leaning.
Separate type with independent upper and medium ladder extensible rope.
Since the operation rope is a circulation type, the rope does not cling to the feet, and it is possible to elevating work with confidence.
Additional explanation
Catalog Price (JPY)

¥ 140,100 (Excluding tax)/¥ 154,110(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 00:10 Currently)

Update
Catalog Page Page 1763
Relational Items
EA902NC-7 Triple Stretch Ladder
EA902NC-8 Triple Stretch Ladder