Item# : EA903BD-35A
Description : Folding Platform (With Handrail)
Spec
| Maximum Load | 120㎏ |
Top Plate H | 2m |
|---|---|---|---|
| Steps | 8 Step |
Top Plate Dim. | 500(W)×523(D)mm |
| Overall Height | Top Plate 2m (When handrail is installed 2916mm/3116mm) |
Installation Dim. | 891(W)×2072(D)mm |
| Folding size (except handrail) | 891(W)×219(D)×2510(H)mm |
Weight | (Body )36.5㎏ |
| Material | Made-Aluminum Alloy |
||
| Full Handrail Set Standard Equipment |
|||
| The height of the handrail can be changed to 900 mm and 1100 mm |
|||
| When handrail is removed, it can be folded. |
|||
| The back Caster | Dia 75mm (Caster can be stored in the main body ) |
||
| Set the step interval (250mm). | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 308,000 (Excluding tax)/¥ 338,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/03 07:01 Currently) |
||||
| Catalog Page | Page 1772 | ||||
| Relational Items |
|---|
| EA903BD-33A Folding Platform (With Handrail) |
| EA903BD-34A Folding Platform (With Handrail) |
| EA903BD-35A Folding Platform (With Handrail) |
| EA903BD-36 |