Product Detail

URL:

Item# : EA903BD-34A

Description : Folding Platform (With Handrail)

Spec

Maximum Load 120㎏
Top Plate H 1.75m
Steps 7 Step
Top Plate Dim. 500(W) x 523(D)mm
Overall Height Top Plate 1.75m
(When handrail is installed 2666mm/2866mm)
Installation Dim. 838(W) x 1880(D)mm
Folding size (except handrail) 838(W) x 219(D) x 2205(H)mm
Weight (Body )19.5kg,(Handrail )12.3㎏
Material Made-Aluminum Alloy
Hand Hanging Stick Adapted
Full Handrail Adapted
The height of the handrail can be changed to 900 mm and 1100 mm
When handrail is removed, it can be folded.
The back Caster Dia 75mm
(Caster can be stored in the main body )
Set the step interval (250mm).
Additional explanation
Catalog Price (JPY)

¥ 255,100 (Excluding tax)/¥ 280,610(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 07:01 Currently)

Update
Catalog Page Page 1772
Relational Items
EA903BD-33A Folding Platform (With Handrail)
EA903BD-34A Folding Platform (With Handrail)
EA903BD-35A Folding Platform (With Handrail)
EA903BD-36