Item# : EA903F-240
Description : Stepladder/Ladder (Adjustable)
This product is no longer available. Please refer to replacement item below.
Spec
Maximum Load |
100kg
|
Top Plate Dim. |
332 x 154mm
|
Made-Aluminum Alloy
|
Because the legs can be adjusted in length of 5 mm in 4 legs, it is safe to use at uneven places.
|
Top Plate (H) |
2.38 to 2.83m
|
Steps |
9
|
Folding size (W) x (D) x (H)mm |
780 x 170 x 2530
|
Weight(Kg) |
15 |
Catalog Price (JPY) |
¥
61,700
(Excluding tax)/¥
67,870(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/28 03:05 Currently)
|
Replacement Items