Product Detail

URL:

Item# : EA903FB-150

Description : Stepladder with Outrigger

Spec

Description Stepladder Only
Products certified as Scaffolding and Construction Equipment Association of Japan
Maximum Load 160kg
Step Width 50mm
Top Plate Dim. 308 x 145mm
Made-Aluminum Alloy
With the outriggers which can keep stability even on the unstable installation surface
[A] Since the center of gravity is not outside the stepladder, it has outstanding stability.
[B] Since the outriggers are telescopic, it is also possible to approach the wall surface, by contracting one side.
Since length of the four legs is respectively adjustable up to 194 mm by the pitch of 13 mm, usage at the places of convex and concave state is also safe.
Top plate height (m) --- 1.31 to 1.50
No. of rows --- 4
Folded dim. (W) x (D) x (H) --- 620 x 153 x 1410 mm
Installation dim. (W) x (D) --- 620 to 980 x 880 to 980 mm
Weight (kg) --- 9.7
Additional explanation
Catalog Price (JPY)

¥ 73,800 (Excluding tax)/¥ 81,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 06:15 Currently)

Update
Catalog Page Page 1768
Relational Items
EA903FB-90 Stepladder with Outrigger
EA903FB-120 Stepladder with Outrigger
EA903FB-150 Stepladder with Outrigger
EA903FB-180 Stepladder with Outrigger
EA903FB-210 Stepladder with Outrigger
EA903FB-240 Stepladder with Outrigger