Product Detail

URL:

Item# : EA903FB-240

Description : Stepladder with Outrigger

Spec

Description Stepladder Only
Maximum Load 130kg
Step Width 50mm
Top Plate Dim. 308 x 145mm
Made of aluminum alloy
With the outriggers which can keep stability even on the unstable installation surface
[A] Since the center of gravity is not outside the stepladder, it has outstanding stability.
[B] Since the outriggers are telescopic, it is also possible to approach the wall surface, by contracting one side.
Since length of the four legs is respectively adjustable up to 194 mm by the pitch of 13 mm, usage at the places of convex and concave state is also safe.
Top Plate H (m) 2.18 to 2.37
Steps 7
Folding dim. (W) x (D) x (H) 777 x 153 x 2308mm
Installation dim. (W) x (D) 780 to 1280 x 1340 to 1440mm
Weight(kg) 14.0
Additional explanation
Catalog Price (JPY)

¥ 107,100 (Excluding tax)/¥ 117,810(Tax including)

Quantity of stock

Latest stock:0

(2026/11/15 06:15 Currently)

Update
Catalog Page Page 1768

Replacement Items

EA903FB-180
Relational Items
EA903FB-90 Stepladder with Outrigger
EA903FB-120 Stepladder with Outrigger
EA903FB-150 Stepladder with Outrigger
EA903FB-180 Stepladder with Outrigger
EA903FB-210 Stepladder with Outrigger
EA903FB-240 Stepladder with Outrigger