Product Detail

URL:

Item# : EA903FC-210

Description : Stepladder/Ladder (Adjustable)

Spec

Aluminum alloy
Maximum load-100kgf
Telescopic length of 4 legs-Up to 300mm in the units of 4mm
The length adjustability allows safe use even on rough surfaces.
Top plate dim.-300 x 154mm
Stepladder length (m) 1.83 to 2.13
Ladder length (m) 3.69 to 4.29
Additional explanation
Catalog Price (JPY)

¥ 38,600 (Excluding tax)/¥ 42,460(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 13:15 Currently)

Update
Catalog Page Page 1764
Relational Items
EA903FC-90 Stepladder/Ladder (Adjustable)
EA903FC-120 Stepladder/Ladder (Adjustable)
EA903FC-150 Stepladder/Ladder (Adjustable)
EA903FC-180 Stepladder/Ladder (Adjustable)
EA903FC-210 Stepladder/Ladder (Adjustable)
Web catalog image

Documents

Drawings