Product Detail

URL:

Item# : EA903FC-90

Description : Stepladder/Ladder (Adjustable)

Spec

Aluminum alloy
Maximum load-100kgf
Telescopic length of 4 legs-Up to 300mm in the units of 4mm
The length adjustability allows safe use even on rough surfaces.
Top plate dim.-300 x 154mm
Stepladder length (m) 0.64 to 0.94
Ladder length (m) 1.30 to 1.90
Additional explanation
Catalog Price (JPY)

¥ 21,800 (Excluding tax)/¥ 23,980(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 13:14 Currently)

Update
Catalog Page Page 1764
Relational Items
EA903FC-90 Stepladder/Ladder (Adjustable)
EA903FC-120 Stepladder/Ladder (Adjustable)
EA903FC-150 Stepladder/Ladder (Adjustable)
EA903FC-180 Stepladder/Ladder (Adjustable)
EA903FC-210 Stepladder/Ladder (Adjustable)