Product Detail

URL:

Item# : EA905DF-13

Description : Adjustable Platform [with Handle and Casters]

Spec

SCEA certified
Maximum load-150kgf
Aluminum alloy
Top plate dim.- 520(W) x 1560(L)mm
With 50mm dia. casters (2 wheels on one side)
With sliding handles
Dim. when folded--11 and -13: 1700(L) x 680(W) x 180(H)mm-12 and -14: 1720(L) x 800(W) x 280(H)mm
The lengths of the legs are adjustable as with EA905DF-1.
Top plate H (m) 1.12 to 1.48
Steps 4
Weight 23.6kg
Handle 4 pcs
Additional explanation
Catalog Price (JPY)

¥ 143,200 (Excluding tax)/¥ 157,520(Tax including)

Quantity of stock

Latest stock:0

(2026/11/15 15:58 Currently)

Update
Catalog Page Page 1774

Replacement Items

EA905DF-33
Relational Items
EA905DF-13 Adjustable Platform [with Handle and Casters]
EA905DF-14 Adjustable Platform [with Handle and Casters]
Web catalog image

Documents

Drawings