Item# : EA905DF-14
Description : Adjustable Platform [with Handle and Casters]
Spec
SCEA certified
|
Maximum load-150kgf
|
Aluminum alloy
|
Top plate dim.- 520(W) x 1560(L)mm
|
With 50mm dia. casters (2 wheels on one side)
|
With sliding handles
|
Dim. when folded--11 and -13: 1700(L) x 680(W) x 180(H)mm-12 and -14: 1720(L) x 800(W) x 280(H)mm
|
The lengths of the legs are adjustable as with EA905DF-1.
|
| Top plate H (m) |
1.46 to 1.82
|
Steps |
5
|
| Weight |
26.9kg
|
Handle |
4 pcs |
| Catalog Price (JPY) |
¥
162,300
(Excluding tax)/¥
178,530(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/15 16:02 Currently)
|
| Catalog Page |
Page 1774
|
Replacement Items
Documents
| Drawings |