Item# : EA905EH-5
Description : Pint Container for Universal Stepladder
Spec
Maximum Load | 6.8kg |
Volume | 3.79L |
---|---|---|---|
Size | 412(W)×270(D)×250(H)mm |
Weight | 720g |
Material | Special Plastic |
||
Attachable to stepladder |
|||
Tray for Roller Painr |
|||
Possible to put paint to container directly. After used, dry paint and you can peel paint. |
|||
With handle for portable and self-standing. |
|||
Attachable to EA905EC-150~-330, 210A~330A, EA905E-5, -6 |
Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
---|
Catalog Price (JPY) |
¥ 5,070 (Excluding tax)/¥ 5,577(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/07 12:59 Currently) |