Item# : EA911TA-1
Description : Tarpaulin Truck Sheet
Spec
Material-Tarpaulin
|
-3 and -4 include a double-sheet portion.
|
Thickness- 0.3mm
|
| Dim. (m) |
1.8 x 2.1
|
Rubber band |
10 pcs included
|
PVC coated truck sheet with a soft texture
|
made in Japan
|
Tensile strength (N/1cm)-Vertical: 855 Horizontal: 899
|
| Elongation (%) |
Vertical: 18.7 Horizontal: 25.0
|
Tear strength (N/1cm) |
Vertical: 122 Horizontal: 139
|
Excellent weather resistance and strength, can be used for a long time.
|
Economical professional specifications. It can also be used for things other than truck seats.
|
The base fabric is made of strong nylon thread and is treated with resin waterproofing, making it a lightweight and easy-to-use sheet.
|
| Catalog Price (JPY) |
¥
5,130
(Excluding tax)/¥
5,643(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/18 21:52 Currently)
|
| Catalog Page |
Page 1734
|
Replacement Items