Product Detail

URL:

Item# : EA911TA-2

Description : Tarpaulin Truck Sheet

Catalog Correction

25/12/05 Correction of applicable vehicle. Wrong: 1t, Correct: Small truck (9025 No.56,57)

Spec

Material-Tarpaulin
-3 and -4 include a double-sheet portion.
Thickness-
0.3mm
Dim. (m) 2.3 x 3.5
Rubber band 20 pcs included
PVC coated truck sheet with a soft texture
made in Japan
Tensile strength (N/1cm)-Vertical: 855 Horizontal: 899
Elongation (%) Vertical: 18.7 Horizontal: 25.0
Tear strength (N/1cm) Vertical: 122 Horizontal: 139
Excellent weather resistance and strength, can be used for a long time.
Economical professional specifications. It can also be used for things other than truck seats.
The base fabric is made of strong nylon thread and is treated with resin waterproofing, making it a lightweight and easy-to-use sheet.
Additional explanation
Catalog Price (JPY)

¥ 10,300 (Excluding tax)/¥ 11,330(Tax including)

Quantity of stock

Latest stock:7

(2026/11/18 21:44 Currently)

Update
Catalog Page Page 1734

Replacement Items

EA911T-2
Relational Items
EA911TA-1 Tarpaulin Truck Sheet
EA911TA-2 Tarpaulin Truck Sheet