Product Detail

URL:

Item# : EA911T-2

Description : Truck Sheet

Spec

Material Ester canvas, special resin waterproofing
Thickness 0.5mm
Rubber band (5m) 2 pcs
< Feature >
It`s excellent to resistance to weather and durability. Totally waterproof.
The sheet can be used many ways such a vehicle, marine vessel, agriculture, construction etc.
Application 2 tons
Dim. (mm) 2300 x 3500
Number of holes-26
Eyelet size-φ12
Tensile strength (N/3cm)-Vertical: 1041.3 Horizontal: 900.1
Elongation (%)-Vertical: 13.1 Horizontal: 19.9
Tear strength (N/3cm)-Vertical: 4.3 Horizontal: 3.7
Additional explanation
Catalog Price (JPY)

¥ 11,300 (Excluding tax)/¥ 12,430(Tax including)

Quantity of stock

Latest stock:9

(2026/11/14 05:03 Currently)

Update
Catalog Page Page 1734
Relational Items
EA911T Truck Sheet
EA911T-1 Truck Sheet
EA911T-2 Truck Sheet
EA911T-3 Truck Sheet
EA911T-4 Truck Sheet