Product Detail

URL:

Item# : EA911T-1

Description : Truck Sheet

Spec

Material Ester canvas, special resin waterproofing
Thickness 0.5mm
Rubber band (5m) 2 pcs
< Feature >
It`s excellent to resistance to weather and durability. Totally waterproof.
The sheet can be used many ways such a vehicle, marine vessel, agriculture, construction etc.
Application 1 ton
Dim. (mm) 2300 x 3100
Eyelet pitch 2300mm direction: 460mm
3500mm direction: 440mm
Number of holes: 26 in total
,"仕様
Tensile strength (N/3cm)-Vertical: 1041.3 Horizontal: 900.1
,"仕様
,"仕様
Additional explanation
Catalog Price (JPY)

¥ 10,300 (Excluding tax)/¥ 11,330(Tax including)

Quantity of stock

Latest stock:12

(2026/11/14 05:03 Currently)

Update
Catalog Page Page 1734
Relational Items
EA911T Truck Sheet
EA911T-1 Truck Sheet
EA911T-2 Truck Sheet
EA911T-3 Truck Sheet
EA911T-4 Truck Sheet