Item# : EA911T-3
Description : Truck Sheet
Spec
| Material |
Ester canvas, special resin waterproofing
|
Thickness |
0.5mm
|
| Rubber band (5m) |
3 pcs
|
|
|
< Feature >
|
It`s excellent to resistance to weather and durability. Totally waterproof.
|
The sheet can be used many ways such a vehicle, marine vessel, agriculture, construction etc.
|
| Application |
2 tons Long
|
Dim. (mm) |
3200 x 4700
|
| Number of eyelets |
30
|
|
|
Eyelet size-φ12
|
Tensile strength (N/3cm)-Vertical: 953.1 Horizontal: 1276.7
|
Elongation (%)-Vertical: 13.0 Horizontal: 16.8
|
| Tear strength (N/3cm)-Vertical: 5.7 Horizontal: 4.9 |
| Catalog Price (JPY) |
¥
25,800
(Excluding tax)/¥
28,380(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/14 05:03 Currently)
|
| Catalog Page |
Page 1734
|
Documents
| Drawings |