Product Detail

URL:

Item# : EA911T-4

Description : Truck Sheet

Spec

Material Ester canvas, special resin waterproofing
Thickness 0.5mm
Rubber band (5m) 4 pcs
< Feature >
It`s excellent to resistance to weather and durability. Totally waterproof.
The sheet can be used many ways such a vehicle, marine vessel, agriculture, construction etc.
Application 4 tons
Dim. (mm) 4600 x 6000
Number of holes-42
Eyelet size-φ12
Tensile strength (N/3cm)-Vertical: 953.1 Horizontal: 1276.7
Elongation (%)-Vertical: 13.0 Horizontal: 16.8
Tear strength (N/3cm)-Vertical: 5.7 Horizontal: 4.9
Additional explanation
Catalog Price (JPY)

¥ 43,600 (Excluding tax)/¥ 47,960(Tax including)

Quantity of stock

Latest stock:3

(2026/11/14 04:53 Currently)

Update
Catalog Page Page 1734
Relational Items
EA911T Truck Sheet
EA911T-1 Truck Sheet
EA911T-2 Truck Sheet
EA911T-3 Truck Sheet
EA911T-4 Truck Sheet