Product Detail

URL:

Item# : EA913YG-25

Description : Assembly Type Bunk Bed

This product is no longer available. Please refer to replacement item below.

Spec

3WAY Type Of The Two steps Bed 、Single Bed ×2、Bench
Od. Size 2080×825×925mm
Bed Size 2010×705mm
Bed Height Step :285mm、Second :815mm
Bed Interval 530mm
Stored Size 400×800×120mm(×2)
Weight 29kg
Load Capacity 226kg
Material Frame :Steel 、
Sheet :600D Polyester
Carrying Bag 2 Sheets Addapted
Can Assemble Without Tool.
Compact storage for stockpiling disaster measures.
The seat can be removed and washed.
With removable storage pockets (2).
Additional explanation
Catalog Price (JPY)

¥ 49,500 (Excluding tax)/¥ 54,450(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 09:37 Currently)

Update

Replacement Items

EA913YG-10
Web catalog image

Product movie

Documents

Instruction manual(Japanese)
  1. PDF
Flyer