Item# : EA915DC-51
Description : Work Tent
Spec
| Material | Tent :Polyester (Water-Repellent Processing ) Wire :Steel + PVC |
||
|---|---|---|---|
| With Reflective Plate |
|||
| It is a work tent for hot, cold, rainy days. |
|||
| Dim. | When in use:1830(W) x 1830(D) x 2130(H)mm, When stored:dia 1000 x 100mm |
Entrance size | about 1250(W) x 1750(H)mm |
| Weight | 6.7kg |
||
| Includes cover with hook to close the front |
|||
| With mesh windows on 3 sides other than the front |
|||
| There is a duct through hole at the bottom of the rear surface | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,800 (Excluding tax)/¥ 26,180(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/07 09:26 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Related | EA915DC-52 : Work Tent |
Product movie