Item# : EA925A-22
Description : Tool Pouch
Spec
| Material-Nylon (1680 denier), expanded polyethylene, PVC |
|||
| Dim. (mm) | 115 x 50 x 170 |
Belt width | 70mm |
|---|---|---|---|
| Weight | Approximately 100g |
Number of pockets: | 3 |
| Features | PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. It is also effective in preventing pockets from twisting. The parts where force is applied are reinforced by caulking. With D-ring function ... A safety cord can be attached, making it ideal for preventing tools from falling. It is a function that can be used for multiple purposes depending on the idea. EA925A-22,-23 has left and right pockets. |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,570 (Excluding tax)/¥ 2,827(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:24 (2026/11/12 15:08 Currently) |
||||
| Catalog Page | Page 1512 | ||||
| Relational Items |
|---|
| EA925A-22 Tool Pouch |
| EA925A-23 Tool Pouch |