Product Detail

URL:

Item# : EA925AB-11

Description : Cutter Knife Case

Spec

Material Nylon (1680 denier), expanded polyethylene, PVC
Belt width 65mm
Dim. (mm) 105 x 260
Weight(g) Approximately 70
Specifications 1 step
Features
PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use.
The parts where force is applied are reinforced by caulking.
With eyelet function ... Equipped with an eyelet that can be fitted with a safety cord or carabiner.
EA925AB-11 has a hole at the bottom.
Additional explanation
Catalog Price (JPY)

¥ 1,600 (Excluding tax)/¥ 1,760(Tax including)

Quantity of stock

Latest stock:11

(2026/11/12 15:06 Currently)

Update
Catalog Page Page 1512
Relational Items
EA925AB-11 Cutter Knife Case
EA925AB-12 Cutter Knife Case
Web catalog image

Documents

Flyer