Item# : EA925AB-12
Description : Cutter Knife Case
Spec
| Material | Nylon (1680 denier), expanded polyethylene, PVC |
Belt width | 65mm |
|---|---|---|---|
| Dim. (mm) | 70 x 210 |
Weight (g) | Approximately 50 |
| Specifications | 2 steps |
Features | PP tape is used to reinforce the take-out part of the pocket, which is easily damaged during use. The parts where force is applied are reinforced by caulking. With eyelet function ... Equipped with an eyelet that can be fitted with a safety cord or carabiner. |
| EA925AB-11 has a hole at the bottom. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,600 (Excluding tax)/¥ 1,760(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:25 (2026/11/12 15:06 Currently) |
||||
| Catalog Page | Page 1512 | ||||
| Relational Items |
|---|
| EA925AB-11 Cutter Knife Case |
| EA925AB-12 Cutter Knife Case |