Item# : EA925AB-31
Description : Tool Holder
Spec
| Material Body: Nylon Belt loop: Polypropylene |
|||
| -32 can store a marking chalk with a length up to 23mm, which can be taken out just by sliding the knob. |
|||
| Dim. (mm) | 95 x 30 x 260 |
Belt width | 80mm |
|---|---|---|---|
| Weight (g) 100 |
|||
| Precautions for use Avoid using near fire. Do not use if you bounce or run. Never use it with weight. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,410 (Excluding tax)/¥ 1,551(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/19 22:56 Currently) |
||||
| Catalog Page | Page 1513 | ||||
| Relational Items |
|---|
| EA925AB-31 Tool Holder |
| EA925AB-32 Tool Holder |