Product Detail

URL:

Item# : EA925AB-32

Description : Tool Holder

Spec

Material
Body: Nylon
Belt loop: Polypropylene
-32 can store a marking chalk with a length up to 23mm, which can be taken out just by sliding the knob.
Dim. (mm) 105 x 50 x 230
Belt width 70mm
Weight (g) 175
Precautions for use
Avoid using near fire.
Do not use if you bounce or run.
Never use it with weight.
Additional explanation
Catalog Price (JPY)

¥ 2,830 (Excluding tax)/¥ 3,113(Tax including)

Quantity of stock

Latest stock:19

(2026/11/19 23:06 Currently)

Update
Catalog Page Page 1513
Relational Items
EA925AB-31 Tool Holder
EA925AB-32 Tool Holder