Product Detail

URL:

Item# : EA925CA-5

Description : Tool Pouch

Spec

Material-Fabric polyester
With vinyl tape holder
-6 is equipped with steel hook and belt hook.
Dim. (mm) 150 x 45 x 260(H)
Belt width 55mm
Weight (g) 200
You can also use the pad part with a pocket.
Easy to remove without the need to pass through a belt
It doesn't get in the way when you sit down and work.
Additional explanation
Catalog Price (JPY)

¥ 3,960 (Excluding tax)/¥ 4,356(Tax including)

Quantity of stock

Latest stock:18

(2026/11/12 14:48 Currently)

Update
Catalog Page Page 1518
Relational Items
EA925CA-5 Tool Pouch
EA925CA-6 Tool Pouch
Web catalog image

Documents

Specification