Product Detail

URL:

Item# : EA925CA-6

Description : Tool Pouch

Spec

Material-Fabric polyester
With vinyl tape holder
-6 is equipped with steel hook and belt hook.
Dim. (mm) 155 x 85 x 235(H)
Belt width 75mm
Weight (g) 240
You can also attach it to the belt using the belt hook. Easy to remove without the need to pass through a belt
Additional explanation
Catalog Price (JPY)

¥ 5,360 (Excluding tax)/¥ 5,896(Tax including)

Quantity of stock

Latest stock:6

(2026/11/12 14:48 Currently)

Update
Catalog Page Page 1518
Relational Items
EA925CA-5 Tool Pouch
EA925CA-6 Tool Pouch
Web catalog image

Documents

Specification