Item# : EA925MK-13A
Description : Plier Holder
This product is no longer available. Please refer to replacement item below.
Spec
Material-Leather
|
-11A can contain water pump pliers as well.
|
The double-sewn leather does not lose shape even after a long use.
|
| Spec. |
Standard
|
Size (mm) |
80 (W) x 48 (D) x 230 (H)
|
| Belt loop width |
75 mm
|
Additional explanation |
The manufacturer is different from the discontinued product. Therefore, the ESCO logo is engraved in place of the previous manufacturer's logo, but other than that, there are no commercial differences in dimensions, materials, etc. (2009/4/19/1014)
|
| Belt insertion part |
standard
|
Weight (g) |
163
|
| Tacking finish |
| Catalog Price (JPY) |
¥
4,070
(Excluding tax)/¥
4,477(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/17 08:18 Currently)
|
Documents
| Others |
-
|
| Specification |