Product Detail

URL:

Item# : EA925MK-14A

Description : Plier Holder

This product is no longer available. Please refer to replacement item below.

Spec

Material-Leather
-11A can contain water pump pliers as well.
The double-sewn leather does not lose shape even after a long use.
Spec. Chain type
Size (mm) 80 (W) x 48 (D) x 300 (H)
Belt width 65 mm
Additional explanation The manufacturer is different from the discontinued product. Therefore, the ESCO logo is engraved in place of the previous manufacturer's logo, but other than that, there are no commercial differences in dimensions, materials, etc. (2009/4/19/1014)
Belt insertion part chain type
Weight (g) 260
Tacking finish
Additional explanation
Catalog Price (JPY)

¥ 5,190 (Excluding tax)/¥ 5,709(Tax including)

Quantity of stock

Latest stock:0

(2026/09/28 22:19 Currently)

Update
Relational Items
EA925MK-11A Plier Holder
EA925MK-13A Plier Holder
EA925MK-14A Plier Holder
Web catalog image

Documents

Others
  1. PDF
Specification