Product Detail

URL:

Item# : EA926CB-32

Description : [Mens]Support Wear For Hip・Back (TType )

Spec

Material Polyester 、Polyurethane
It absorbs perspiration well and dries fast so it is comfortable when worn.
I Support a Waist And a Back Centrally.
Suitable for sites that require movements such as forward stop kneeling position and floor construction work.
Size L
Height (cm) 168 to 180
Chest Girth (cm) 80 to 105
Waist Circumference(cm) 75 to 100
Additional explanation
Catalog Price (JPY)

¥ 20,800 (Excluding tax)/¥ 22,880(Tax including)

Quantity of stock

Latest stock:1

(2026/11/01 03:20 Currently)

Update
Catalog Page Page 2205
Relational Items
EA926CB-32 [Mens]Support Wear For Hip・Back (TType )
EA926CB-33 [Mens]Support Wear For Hip・Back (T Type )