Product Detail

URL:

Item# : EA926CB-33

Description : [Mens]Support Wear For Hip・Back (T Type )

Spec

Material Polyester 、Polyurethane
It absorbs perspiration well and dries fast so it is comfortable when worn.
I Support a Waist And a Back Centrally.
Suitable for sites that require movements such as forward stop kneeling position and floor construction work.
Size LL
Height (cm) 178 to 190
Chest Girth (cm) 85 to 110
Waist Circumference(cm) 80 to 105
Additional explanation
Catalog Price (JPY)

¥ 20,800 (Excluding tax)/¥ 22,880(Tax including)

Quantity of stock

Latest stock:2

(2026/11/01 05:26 Currently)

Update
Catalog Page Page 2205
Relational Items
EA926CB-32 [Mens]Support Wear For Hip・Back (TType )
EA926CB-33 [Mens]Support Wear For Hip・Back (T Type )