Product Detail

URL:

Item# : EA928B-30

Description : Telescopic Support Rod

This product is no longer available. Please refer to replacement item below.

Spec

Length 1600 to 2900mm
Tip dim. 200 x 60mm
Weight 2.2kg
Load capacity support angle 90 degrees : 60kg,
65 degrees : 20kg
Size(mm) 1600 to 2900
Handle Dia. Dia 25mm
Grip Dia. Dia 40mm
Grip length 140mm
Additional explanation
Catalog Price (JPY)

¥ 5,930 (Excluding tax)/¥ 6,523(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 16:17 Currently)

Update
Catalog Page Page 0163 Page 1713

Replacement Items

EA928BA-290
Relational Items
EA928B-30 Telescopic Support Rod
EA928B-40 Telescopic Support Rod
Main image

Documents

Instruction manual(Japanese)