Item# : EA940CD-37A
Description : Triple Tap (Lightning Surge Correspondence ・With Breaker)
Spec
Rating | 15A, 125V (1,500W) |
Socket-outlet | 3 pcs |
---|---|---|---|
Central switch | 1 pc (with built-in breaker) |
Dim. | 86 x 22 x 56mm |
Lightning surge function | Max surge voltage: 4,500V, Limited voltage: 330V |
||
Plug with insulated cover (tracking fire prevention) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,000 (Excluding tax)/¥ 1,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/07 13:45 Currently) |
Replacement Items
![]() |
|
.jpg)